Wep15-150Q Angle Grinder, 6 in., 13.5 Amp, 9, 600 Rpm

  • Mfr # HO430002

  • Zoro # G915799362


product price:  $402.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO430002
Zoro #
G915799362
UPC #
747216310980
Country of Origin
China

Description

Features -Electronic overload protection which helps protect the tool from overheating in demanding applications providing long service life. -Electronic soft start for smooth startup increased user control and extended motor life. -Electronic Speed Stabilization maintains the speed of the tool for maximum productivity even under heavy operating conditions. -Gear housing can be rotated at 90° steps for increased comfort and ergonomics during left-handed operation or for cutting applications. - anti-vibration side handle provides vibration dampening for convenient continuous operation. - Long Life motor with up to 50% more torque for quicker material removal up to 20% higher overload capacity and 30% more protection against dust and debris for longer service life. -Power interruption protection which prevents unintentional starting of the machine when there is temporary loss of power -Wheel Diam - 6 in. -Voltage - 120 V -Frequency - 60 Hz -Amps - 13.5 A -Height - 4.4 in. -Watts - 1550 W -Speed - 9600 rpm -Spindle Thread - 5/8 in-11 -Gear Type - Spiral Bevel -Length - 12.4 in. -Width - 3.2 in. -Cord Length - 8 ft. -Control Type - Paddle Switch Non-Locking -Applications - Cutting Deburring Grinding Notching -Handle Type -Side -Includes - 6 in. Type-1 Clip-On Cut-Off Guard 6 in. Type-27 Guard Zipper Case Inner Flange Quick Flange Nut -Type - Angle Grinder -Item Weight - 5.70 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.