5/8 in. D X 75 ft. L Light Duty Garden Hose

  • Mfr # FR5875ACE
  • Zoro # G705285600
product price: 
$
42.99
/ea
Sold in multiples of 3 for $128.97

Key Features

Hose Inside Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FR5875ACE
Zoro #
G705285600
UPC #
82901732150
Country of Origin
Viet Nam

Dimensions

Hose Length
75 ft
Hose Inside Dia.
5/8 in

Details

Item
Light Duty Garden Hose

Description

Light Duty Home Plus Designed for the typical backyard enthusiast, This water hose is a lightweight garden hose for low-water-pressure needs. Its light weight coupled with low PSI make it the best garden hose for accomplishing light-duty gardening tasks with the least amount of effort, such as watering delicate plants and rinsing off garden tools. This low-water-pressure garden hose is also a great water-saving hose, making it both economical and environmentally friendly. Three-ply construction with nylon reinforcement supports burst-resistance, while a scuff-resistant jacket helps prevent this light-duty garden hose from wearing away. It also makes cleaning this garden hose for low pressure easy.


  • • High-impact plastic female coupling easily attaches to all standard faucets and most water accessories
  • • Maintains pressure at reduced flow rate to conserve water
  • • Abrasion-resistant jacket is easy to clean and helps prevent wear and tear
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews