Shop HOME PLUS

5/8 in. D X 25 ft. L Light Duty Garden Hose

  • Mfr # AC1615025
  • Zoro # G8660186

product price: 
$
18.79
/ea

Key Features

Hose Inside Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AC1615025
Zoro #
G8660186
UPC #
82901048206
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in

Details

Item
Light Duty Garden Hose

Description

Light Duty Home Plus Designed for the typical backyard enthusiast, This water hose is a lightweight garden hose for low-water-pressure needs. Its light weight coupled with low PSI make it the best garden hose for accomplishing light-duty gardening tasks with the least amount of effort, such as watering delicate plants and rinsing off garden tools. This low-water-pressure garden hose is also a great water-saving hose, making it both economical and environmentally friendly. Three-ply construction with nylon reinforcement supports burst-resistance, while a scuff-resistant jacket helps prevent this light-duty garden hose from wearing away. It also makes cleaning this garden hose for low pressure easy.


  • • High-impact plastic female coupling easily attaches to all standard faucets and most water accessories
  • • Maintains pressure at reduced flow rate to conserve water
  • • Abrasion-resistant jacket is easy to clean and helps prevent wear and tear
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.