Zoro Homepage

Keyboard

  • Mfr # HP-WIREKYB

  • Zoro # G015500257


product price: $16.89
/ea

Key Features

Depth
7.35 in
Width
18.65 in
Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-WIREKYB
Zoro #
G015500257
UPC #
843518076552
Country of Origin
China

Dimensions

Depth
7.35 in
Width
18.65 in
Length
1.4 in

Description

Battery Chemistry: Other *Internal or External: External *Length: *Number in Package: 1 *Packaging Type: Boxed *Plug and Play: Yes *Product Type: Keyboard *Sub Brand: *Brand Name: Home Plus *USB Connection: Yes *Width: *Color: Black *Compatibility: Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.