Zoro Homepage

1,000-Lumen Triple-Head Outdoor Solar LED Motion-Sensor Security Lights, 2PK

  • Mfr # ES06573G

  • Zoro # G416036928


product price: $42.29
/pk 2, $21.15/ea

Key Features

Includes
2 x light fixtures, 2 x mounting packs
Fixture Housing Color
Black
Fixture Width
13.78 in
Depth
7.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES06573G
Zoro #
G416036928
UPC #
889526423001
Country of Origin
China

Dimensions

Fixture Length
6.3 in
Fixture Width
13.78 in
Depth
7.09 in

Details

Item
Solar Lights
Includes
2 x light fixtures, 2 x mounting packs
Fixture Housing Color
Black

Description

Keep your home on alert with the Triple-Head Solar Motion Sensor Security Lights from Home Zone Security. Equipped with 2 ultrabright LED lights with lighting output up to 1,000 lumens of attractive 3,500K warm light, the Triple-Head Solar Motion Security Light is a reliable, long-lasting solution for additional visibility and home security throughout the night.


  • •Designed for outdoor use
  • •Triple-head LED lights and wide 120° motion detection range cover over 30 ft. in distance
  • •3,500K warm lighting with ultrabright 1,000-lumen high brightness
  • •Motion detection and 20-lumen standby accent brightness
  • •No wiring required
  • •Designed with slide-in back mounting panel for quick and easy installation
  • •3 LED light heads adjust to desired position for optimum coverage
  • •Can choose between motion sensor mode to keep light off at night until motion is detected or accent light mode for standby brightness at night and auto-switching to full brightness with motion detection
  • •Stays off during the day so integrated solar panel recharges batteries
  • •Backed with 1-year product support

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.