Shop BESA LIGHTING
See all product information
Create Account
Besa Omega 12 Outdoor Pendant, Steel/Clear, Black Finish, 1x 5W LED Filament
- Mfr # OP-OMEGA12ST-EDIL-BK
- Zoro # G615562983
product price:Â
$
598.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Finish
Steel/Clear
Dimmable
Yes
Light Bulb Wattage
5W
Bulb Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-OMEGA12ST-EDIL-BK
- Zoro #
- G615562983
- UPC #
- 768984304865
- Country of Origin
- Türkiye
- Item
- Pendant
- Number of Lights
- 1
- Finish
- Steel/Clear
- Dimmable
- Yes
- Light Bulb Wattage
- 5W
- Bulb Included
- Yes
- Style
- Contemporary
- UL Listed
- UL
- Shade Material
- Glass
- Life hours
- 15000
- Fixture Socket Type
- Medium base (E26)
- cUL or cETL Listing
- cUL
- Color Temperature
- 3000K
- Eco-Friendly (Y/N)
- Yes
- CRI
- 90+
- Pendant Maximum Drop (In Inches)
- 120 in
- Voltage
- 120V
- Fixture Finish
- Black
- Bulb Shape
- T
- Installation Location Rating
- Damp
- Glass/Shade Color
- Blue
- Lumens
- 320
- Material
- Brass/Steel
- Lighting Technology
- EDIL
Dimensions
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Shade Diameter/Width (in Inches)
- 7.25 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Shade Height (in Inches)
- 11.75 in
Description
The Omega 12 Pendant is a transitional design composed of a corded transparent steel glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.