1,000-Lumen Twin-Head Motion-Activated Battery-Operated LED Security Lights, 2PK

  • Mfr # ES06572G

  • Zoro # G616036926


product price: $37.71
/pk 2, $18.86/ea

Key Features

Includes
2 x light fixtures, 2 x mounting plates, 2 x mounting packs
Fixture Housing Color
White
Fixture Width
5.16 in
Depth
5.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES06572G
Zoro #
G616036926
UPC #
889526419226
Country of Origin
Cambodia

Dimensions

Fixture Length
6.89 in
Fixture Width
5.16 in
Depth
5.79 in

Details

Includes
2 x light fixtures, 2 x mounting plates, 2 x mounting packs
Fixture Housing Color
White
Item
Motion Activated

Description

Keep your home on alert with this 2 pack of Twin-Head Motion-Sensor Security Lights from Home Zone Security. They are equipped with 2 ultrabright LED lights with lighting output up to 1,000 lumens of attractive 5,000K white light. These battery-operated outdoor or indoor security lights are a reliable, long-lasting solution for additional visibility and home security throughout the night.


  • •Twin-head LED lights and wide 160° motion detection range covering over 30 ft. in distance
  • •Suitable for outdoor or indoor use
  • •Equipped with 5,000K daylight LEDs for bright, even area coverage with ultrabright 1000 lumen brightness
  • •Adjustable LED light heads move to desired position for optimum coverage
  • •Auto mode keeps lights off during the day and automatically triggers full brightness with motion detection only at night
  • •No wiring required with battery powered design for placement anywhere outdoor or indoor
  • •Slide-in back mounting panel for quick and easy installation
  • •Each light requires 3 D batteries (not included)
  • •1-year product support
  • •Includes 2 mounting plates, 2 mounting packs, and instruction manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.