Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3,000-Lumen Twin-Head Halo Dual-Brightness LED Security Floodlight

  • Mfr # ES00929G

  • Zoro # G316036929


product price: $49.99
/ea

Key Features

Width
10.75 in
Length
5.15 in
Includes
Light Fixture, mounting Pack
Color
White
Depth
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES00929G
Zoro #
G316036929
UPC #
889526419783
Country of Origin
Cambodia

Dimensions

Width
10.75 in
Length
5.15 in
Depth
7.75 in

Details

Item
Motion Activated
Includes
Light Fixture, mounting Pack
Color
White

Description

Never worry about not being able to see around your house in the dark again. Home Zone Security's Twin-Head Halo Dual-Brightness LED Security Light means you and your family can rest easy. The light has an attractively modern yet robust design and boasts unique features to help make your home complete so you can enjoy better peace of mind each night.


  • •Dual brightness heads
  • •2 bands of 150-lumen dusk-to-dawn standby light and 3,000 lumens of full brightness
  • •Motion detection for energy-efficient continuous illumination at night
  • •5000K bright white color temperature
  • •Full 180° motion detection range covering over 70 ft. in distance
  • •Durable aluminum die-cast construction and high-impact plastic withstand outdoor weather conditions
  • •Easy-to-control dials adjust motion sensitivity, timer, and select between test mode, auto (dual-brightness mode), continuous on mode, and dusk-to-dawn mode
  • •Quick-connect back panel takes hassle out of installation to simplify process
  • •Tested and listed under ETL/Intertek standards
  • •5-year product support

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.