Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh-Linkable Solar LED Traditional-Style Security Pathway Light, 300 Lumens, 4PK

  • Mfr # ELI1621G

  • Zoro # G116036914


product price: $91.15
/pk 4, $22.79/ea
Free Shipping & Returns

Key Features

Fixture Width
6.3 in
Fixture Housing Color
Black
Includes
(4)Solar Lights (4) Posts (4) Ground Spikes (1) User Manual
Depth
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELI1621G
Zoro #
G116036914
UPC #
889526551223
Country of Origin
China

Dimensions

Fixture Length
22.44 in
Fixture Width
6.3 in
Depth
6.3 in

Details

Fixture Housing Color
Black
Includes
(4)Solar Lights (4) Posts (4) Ground Spikes (1) User Manual
Item
Motion Activated

Description

Light up your yard for guests entering your home. This 4 Pack of Solar LED Pathway Lights from Home Zone Security functions as both an accent light and a security light. Each emits 10 lumens in standby mode and 300 lumens when motion is detected within a 110° by 16-ft. range. All path lights assigned to the same channel will be connected via radio frequency automatically, and activate at the same time a motion is detected. No Wi-Fi or app needed. The system offers 4 channels, allowing users to assign groups of lights to different zones or areas, such as the front yard, backyard, RV parking, or any other outdoor space. Users can choose their preferred color temperature: 3,000K warm white, 4,000K bright white, or 5,000K daylight. These lights feature a rechargeable Li-Ion phosphate battery, known for its temperature control and is charged by a highly efficient solar panel. The light fixture is made of weatherproof plastic with a stainless steel body and stake.


  • •4 pack of solar lights you can use as accent lights or security lights
  • •Each has 10 lumens in standby mode
  • •300 lumens when motion is detected within 110° x 16 ft. range
  • •Path lights assigned to the same channel will be connected via radio frequency and activate at the same time motion is detected
  • •No Wi-Fi or app needed
  • •System offers 4 channels
  • •Assign groups of lights to different zones or areas
  • •Choose preferred color temperature: 3,000K (warm white), 4,000K (bright white), or 5,000K (daylight)
  • •Features rechargeable Li-Ion phosphate battery and is charged by efficient solar panel
  • •Made of weatherproof plastic with a stainless steel body and stake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.