
0.25 in. -20 x 0.75 in. - FT Coarse Thread Socket Head Cap Screw, NI-CU Alloy - Plain, 25PK
Mfr # HO178808
Zoro # G115758435
product price: $287.99
/pk 25, $11.52/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO178808
Zoro #
G115758435
UPC #
652513012751
Country of Origin
China
Description
Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -25 Piece Specifications. Fastener Type: Socket Head Cap Screw. Size: 1/4in-20 x 3/4in FT. Diameter/Nominal Size: 1/4in. Length: 3/4in. Thread Pitch: 20. Thread Direction: Right. Thread Coverage: Full. Material: NI-CU Alloy. Finish: Plain Finish No Plating. Head Type: Cylindrical. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 0.3735 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.