This item is Discontinued.

Homecare Products 10 x 8 x 12 in. Kent Oval Trash Can; Silver HO155125

10 x 8 x 12 in. Kent Oval Trash Can; Silver (Discontinued)

  • Mfr # HO155125
  • Zoro # G703890530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO155125
Zoro #
G703890530
UPC #
654204808636
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Kent oval trash can
Specifications
  • Color Family: Silver
  • Material: Plastic
  • Design: Oval
  • Type: Trash Can
  • Depth: 12 in.
  • Height: 10 in.
  • Width: 8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.