8700124400 2 in. Malleable Iron Pipe Fitting Galvanized 90 Degree Elbow

  • Mfr # HO834471

  • Zoro # G303703216


product price: $47.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO834471
Zoro #
G303703216
UPC #
753153417477
Country of Origin
China

Description

Features
  • Malleable Iron Pipe Fitting Galvanized 90 Degree Elbow
  • 90-degree elbow for changing flow direction
  • Female National Pipe Taper (NPT) threads for connecting male threaded pipes
  • Made from malleable iron for use with gas, oil, and water applications
  • National Pipe Taper (NPT) threads for creating tighter seals than straight threads
  • Galvanized finish helps resist rust in water, air, and steam applications
  • Size - 2 in.
  • Dimension - 3.75 x 3.75 x 3 in.
  • Item Weight - 2.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.