Zoro Homepage

8700133104 .5 in. Malleable Iron Pipe Fitting Black Coupling

  • Mfr # HO569331

  • Zoro # G203678812


product price: $18.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO569331
Zoro #
G203678812
UPC #
723902297193
Country of Origin
China

Description

Features
  • Malleable Iron Pipe Fitting Black Coupling
  • Coupling for connecting two pipes going in the same direction
  • Female National Pipe Taper (NPT) threads on both ends for connecting two male threaded pipes
  • Made from malleable iron for tensile strength
  • National Pipe Taper (NPT) threads for creating tighter seals than straight threads
  • Black finish resists rust in oil and gas applications
  • Size - 0.5 in.
  • Dimension - 1.25 x 1.25 x 1.4 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.