Zoro Homepage

8700133450 0.25 in. Galvanized Coupling

  • Mfr # HO884101

  • Zoro # G115758626


product price: $16.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO884101
Zoro #
G115758626
UPC #
727272052468
Country of Origin
China

Description

Features -End 1 Diameter: 1/4 in. -End 1 Type: FPT -End 2 Diameter: 1/4 in. -End 2 Type: FPT -Finish: Galvanized -Material: Malleable Iron -Product Type: Coupling -Iron Pipe Fitting Type: Galvanized Malleable -Color Family: Silver -Fits For: For Water and Waste Applications -Compatible Pipe Material: Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.