Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8700158804 1.25 in. Steel Pipe Fitting Galvanized Merchant Coupling

  • Mfr # HO585155

  • Zoro # G603703367


product price: $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO585155
Zoro #
G603703367
UPC #
723902298688
Country of Origin
China

Description

Features
  • Steel Pipe Fitting Galvanized Merchant Coupling
  • Merchant Couplings Are Steel & Threaded End To End
  • Coupling for connecting two pipes going in the same direction
  • Female National Pipe Taper (NPT) threads on both ends for connecting two male threaded pipes
  • Made from steel for greater rust resistance than iron
  • NPT threads for creating tighter seals than straight threads
  • Size - 1.25 in.
  • Dimension - 1.9 x 1.9 x 2.1 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.