Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8700159158 .25 in. Black Square Head Plug

  • Mfr # HO577852

  • Zoro # G115824246


product price: $12.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO577852
Zoro #
G115824246
UPC #
723902304716
Country of Origin
China

Description

Features -Plug for closing and terminating the end of a pipe or fitting -Male National Pipe Taper NPT threads for connecting to a female pipe or fitting -Made from malleable iron for tensile strength -NPT threads for creating tighter seals than straight threads -Black finish for corrosion resistance in oil and gas applications -Shape - Square -Size - 0.25 in. -Dimension - 0.75 x 0.5 x 0.5 in. -Item Weight - 0.04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.