Zoro Homepage

8700159901 .75 in. Malleable Iron Pipe Fitting Galvanized Plug

  • Mfr # HO569341

  • Zoro # G815758506


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO569341
Zoro #
G815758506
UPC #
723902297605
Country of Origin
China

Description

Features -Malleable Iron Pipe Fitting Galvanized Plug -Plug for closing and terminating the end of a pipe or fitting -Male National Pipe Taper NPT threads for connecting to a female pipe or fitting -Made from malleable iron for tensile strength -NPT threads for creating a tighter seal than straight threads -Galvanized finish for corrosion resistance in water air and steam applications -Size - 0.75 in. -Dimension - 1 x 1 x 1.2 in. -Item Weight - 0.21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.