Zoro Homepage

Double Swivel Spray & Stream Aerator

  • Mfr # HO604248

  • Zoro # G103882104


product price: $39.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO604248
Zoro #
G103882104
UPC #
723902363485
Country of Origin
China

Description

Features
  • Super Spray Saver Series
  • Double Swivel Spray & Stream Aerator
  • 1.8 GPM Maximum Flow Rate
  • Extra Swivel Action Reaches Entire Kitchen Sink Area
  • All Brass Swivel Balls & Connector
  • Plastic Spray Body
  • Complies With California Title 20 For Kitchen Faucets.
Specifications
  • Weight: 0.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.