Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6 x 1.00 x 45 Coarse Thread Socket Head Cap Screw, Alloy Steel - Plain - No Plating, 100PK

  • Mfr # HO178191

  • Zoro # G215758205


product price: $128.99
/pk 100, $1.29/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO178191
Zoro #
G215758205
UPC #
654204976038
Country of Origin
China

Description

Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -100 Piece Specifications. Fastener Type: Socket Head Cap Screw. Size: M6 x 1.00 x 45. Diameter/Nominal Size: M6. Length: 45. Thread Pitch: 1. Thread Direction: Right. Thread Coverage: Full. System of Measurement: Metric. Material: Alloy Steel. Finish: Plain Finish No Plating. Head Type: Cylindrical. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 2.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products