Nicholson File 10 in. Farmer S Own

  • Mfr # HO432493

  • Zoro # G015763362


product price: $39.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO432493
Zoro #
G015763362
UPC #
747216308475
Country of Origin
China

Description

Features -Knife files are supplied with safe backs -Primarily used by tool and die makers with work having acute angles -Cut Type Second Cut Specifications -Length - 6 in.1 in.-Tooth Pattern Edge - Single Cut Flat - Double Cut -Cross Section - Shape Triangular -Tool Shape - Taper to Point -Style - American Pattern -Applicable Materials - Most Metals -Quantity - 12 per box -Height - 0.001 in.-Width - 0.001 in.-Item Weight.- 0 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.