Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No.8-32 x 0.5 in. - FT Coarse Thread Socket Head Cap Screw, Silicon Bronze, 100PK

  • Mfr # HO174833

  • Zoro # G215755501


product price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO174833
Zoro #
G215755501
UPC #
654204986631
Country of Origin
China

Description

Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -100 Piece Specifications. Fastener Type: Socket Head Cap Screw. Size: #8-32 x 1/2in FT. Diameter/Nominal Size: #8. Length: 1/2in. Thread Pitch: 32. Thread Direction: Right. Thread Coverage: Full. Material: Silicon Bronze. Finish: Plain Finish No Plating. Head Type: Cylindrical. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 0.557 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products