Schedule 40 0.75 in. Socket x 0.5 in. dia. Socket CPVC Reducing Coupling - Pack of 25

  • Mfr # HO1495305

  • Zoro # G004013072


product price: $42.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO1495305
Zoro #
G004013072
UPC #
780997072036
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Schedule 40 0.75 in. Socket x 0.5 in. dia. Socket CPVC Reducing Coupling
  • Pack of 25
Specifications
  • Country of Origin: United States
  • Schedule Type Number: Schedule 40
  • End 1 Diameter: 3/4 in.
  • End 1 Type: Socket
  • End 2 Diameter: 1/2 in.
  • End 2 Type: Socket
  • Material: CPVC
  • Product Type: Reducing Coupling
  • Average Lead Content: Lead-Free
  • Maximum Temperature: 180 deg. F
  • NSF Listed: Yes
  • IAPMO Certified: Yes
  • ANSI Certified: No
  • Maximum Pressure: 100 psi
  • Weight: 0.82 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.