
Socket Head Cap Screw, Flat, 250 PK
Mfr # HO617751
Zoro # G015757309
product price: $285.99
/pk 250, $1.14/ea
Free Shipping & Returns
Key Features
Flat Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO617751
Zoro #
G015757309
UPC #
652513050258
Country of Origin
China
Details
Item
Socket Head Cap Screw
Head Type
Flat
Description
Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -250 Piece Specifications. Fastener Type: Socket Flat Head Cap Screw. Size: M10 x 1.50 x 40 mm FT. Diameter/Nominal Size: M10. Length: 40 mm. Thread Pitch: 1.5. Thread Direction: Right. Thread Coverage: Full. System of Measurement: Metric. Material: Stainless Steel 18-8. Finish: Plain Finish No Plating. Head Type: Flat. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 12.8375 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.