
Socket Head Cap Screw, Socket, 2500 PK
Mfr # HO171758
Zoro # G015756944
product price: $654.99
/pk 2500, $0.26/ea
Free Shipping & Returns
Key Features
Socket Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO171758
Zoro #
G015756944
UPC #
652513001151
Country of Origin
China
Details
Item
Socket Head Cap Screw
Head Type
Socket
Description
Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -2500 Piece Specifications. Fastener Type: Socket Head Cap Screw. Size: #10-32 x 1 1/8in FT. Diameter/Nominal Size: #10. Length: 1 1/8in. Thread Pitch: 32. Thread Direction: Right. Thread Coverage: Full. Material: Alloy Steel. Finish: Thermal Black Oxide. Head Type: Cylindrical. Drive Type: Internal Hex. Thread Pitch Type: Fine. Weight: 24.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.