
Socket Head Cap Screw, Socket, 50 PK
Mfr # HO618276
Zoro # G015756296
product price: $133.99
/pk 50, $2.68/ea
Free Shipping & Returns
Key Features
Socket Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO618276
Zoro #
G015756296
UPC #
652513076388
Country of Origin
China
Details
Item
Socket Head Cap Screw
Head Type
Socket
Description
Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -50 Piece Specifications. Fastener Type: Socket Head Cap Screw. Size: 3/8in-24 x 3in. Diameter/Nominal Size: 3/8in. Length: 3in. Thread Pitch: 24. Thread Direction: Right. Material: Stainless Steel 18-8. Finish: Plain Finish No Plating. Head Type: Cylindrical. Drive Type: Internal Hex. Thread Pitch Type: Fine. Weight: 5.2395 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.