
Socket Head Cap Screw, Socket, 750 PK
Mfr # HO182876
Zoro # G015760118
product price: $368.99
/pk 750, $0.49/ea
Free Shipping & Returns
Key Features
Socket Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO182876
Zoro #
G015760118
UPC #
652513028165
Country of Origin
China
Details
Item
Socket Head Cap Screw
Head Type
Socket
Description
Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -750 Piece Specifications. Fastener Type: Socket Head Cap Screw. Size: 1/4in-28 x 2in PT. Diameter/Nominal Size: 1/4in. Length: 2in. Thread Pitch: 28. Thread Direction: Right. Thread Coverage: Partial. Material: Alloy Steel. Finish: Zinc Plated. Head Type: Cylindrical. Drive Type: Internal Hex. Thread Pitch Type: Fine. Weight: 19.365 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.