Zoro Homepage

Transition Floor Beech 36 In 46240

  • Mfr # HO435170

  • Zoro # G504087962


product price: $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO435170
Zoro #
G504087962
UPC #
747216263583
Country of Origin
China

Description

Features
  • Easy DIY installation which adjusts to different floor heights.
  • Can be positioned after floors have been installed.
  • Aluminum - Hidden Fasteners
  • Width X Length - 1-9/16 X 36 in.
  • Finish - Beech

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.