Shop HOMEDANT
See all product information
Create Account
5-Tier Boltless Heavy Duty Metal Shelving Unit, 35.9"W x 16.2"D x 71.3"H, Black
- Mfr # 805900
- Zoro # G223648741
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Shelving Frame Material
Steel
Overall Depth
16.2 in
Finish
Powder Coated
Shelving Material
Wood - Laminated
Load Capacity
1,322 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805900
- Zoro #
- G223648741
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Shelving Frame Material
- Steel
- Finish
- Powder Coated
- Shelving Material
- Wood - Laminated
- Load Capacity
- 1,322 lb
- Color
- Black
- Shelf Capacity
- 264 lb per shelf
- Includes
- Shelving Unit, Rubber Mallet, Hardware
- Item
- Boltless Shelving
Dimensions
- Overall Depth
- 16.2 in
- Overall Width
- 35.9 in
Description
HOMEDANT 5-Tier Heavy Duty Metal Shelving Unit in Black. Dimensions: 35.9"W x 16.2"D x 71.3"H. Package Weight: 47.7lb. Weight capacity: 264 lb per shelf (Total 1322 lb). Heavy-duty powder-coated steel frame with laminated wood shelves. Reversible laminated wood shelves (natural wood / white finish). Adjustable shelf heights in 1.18" increments for versatile storage. 3 assembly styles available (Basic, Basket, Blended) to suit your storage needs. Ideal for garage, basement, pantry, closet, or office. Made in Korea. Great for home, commercial, or industrial use. Boltless assembly. Assembly required.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.