Shop HOMEDANT
See all product information
Create Account
5-Tier Boltless Heavy Duty Metal Shelving Unit, 47.7"W x 18.2"D x 71.3"H, White
- Mfr # 805903
- Zoro # G623648747
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Shelf Capacity
551 lb per shelf
Shelving Frame Material
Steel
Shelving Material
Wood - Laminated
Color
White
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805903
- Zoro #
- G623648747
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Shelf Capacity
- 551 lb per shelf
- Item
- Boltless Shelving
- Shelving Frame Material
- Steel
- Shelving Material
- Wood - Laminated
- Color
- White
- Finish
- Powder Coated
- Includes
- Shelving Unit, Lift-Beam, Rubber Mallet, Hardware
- Load Capacity
- 2,755 lb
Dimensions
- Overall Width
- 47.7 in
- Overall Depth
- 18.2 in
Description
HOMEDANT 5-Tier Heavy Duty Metal Shelving Unit in White. Dimensions: 47.7"W x 18.2"D x 71.3"H. Package Weight: 67lb. Reinforced with included Lift-Beam for extra heavy-duty support. Weight capacity: 551 lb per shelf (Total 2755 lb). Heavy-duty powder-coated steel frame with laminated wood shelves. Reversible laminated wood shelves (natural wood / white finish). Adjustable shelf heights in 1.18" increments for versatile storage. 3 assembly styles available (Basic, Basket, Blended) to suit your storage needs. Ideal for garage, basement, pantry, closet, or office. Made in Korea. Great for home, commercial, or industrial use. Boltless assembly. Assembly required.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.