Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Andreas Accent Chair

  • Mfr # 5902S

  • Zoro # G311382991


product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns

Key Features

Color
Grey
Width (In.)
22.5"
Depth (In.)
17.5"
Height (In.)
35.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5902S
Zoro #
G311382991
UPC #
194840223719
Country of Origin
Malaysia

Dimensions

Width (In.)
22.5"
Depth (In.)
17.5"
Height (In.)
35.5"

Details

Color
Grey

Description

The modern design of the Andreas Collection this side chair the perfect addition to your casual dining space. A black finish is utilized over the wood legs of the chair, highlighting its veneer. Grey upholstered fabric covers the chair's seat and back, with horizontal, modern lines solidifying the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.