Zoro Homepage

Baresford Side Chair

  • Mfr # 5674S

  • Zoro # G610493848


product price: $119.99
/ea
Sold in multiples of 2 for $239.98
Free Shipping & Returns

Key Features

Color
Black
Weight
17 lbs
Setup Size
20 x 25 x 39.5H in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5674S
Zoro #
G610493848
UPC #
782359828060
Country of Origin
Viet Nam

Dimensions

Setup Size
20 x 25 x 39.5H in.

Details

Color
Black
Weight
17 lbs

Description

The transitional look of the Baresford Collection makes it the perfect addition to your casual dining room. Ash veneer is highlighted by the gray finish that graces the collection. The wood framed chair has a padded seat that is covered in a neutral toned fabric for complementing contrast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.