Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Daye 3PC Counter Height Set, Dark Cherry

  • Mfr # 5773DC-32

  • Zoro # G710493939


product price: $348.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangular
Table Size
28 x 36.5 x 36H in.
Weight
103 lbs
Chair Size
20 x 21 x 33.5H in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5773DC-32
Zoro #
G710493939
UPC #
194840015857
Country of Origin
Viet Nam

Dimensions

Table Size
28 x 36.5 x 36H in.
Chair Size
20 x 21 x 33.5H in.

Details

Shape
Rectangular
Tabletop Color
Dark Cherry
Weight
103 lbs

Description

Modern convenience is paired with transitional design to create the multi-functional Daye Collection. This unique casual dining set features built-in display shelf, two USB ports and seating for two. Mindy veneer is finished in burnished brown cherry. The wood-framed low-back chairs feature brown fabric seat covers for neutral accent to the collection's finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.