Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Homelegance EOS Accent Click Clack Chair With Ottoman, Blue With Black Finish Legs HM1760LB-1

EOS Accent Click Clack Chair With Ottoman, Blue With Black Finish Legs (Discontinued)

  • Mfr # HM1760LB-1
  • Zoro # G209280897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1760LB-1
Zoro #
G209280897
UPC #
194840155324
Country of Origin
China

Dimensions

Overall Height
13.5 in
Overall Length
43 in
Overall Width
26.75 in

Details

Item
Accent Chair
Color
Light Blue
Material
Wood, Foam

Description

The EOS Collection Accent Click Clack Chair with Ottoman in blue and black finish legs is a stunning addition to any living room or bedroom. The vibrant blue upholstery adds a touch of elegance and brings a calming and sophisticated atmosphere to your space. Designed with both style and functionality in mind, this chair features a convenient click clack mechanism that allows you to easily adjust it to your preferred position, whether you want to sit upright or lounge back for ultimate relaxation. The accompanying ottoman provides added comfort and versatility, serving as a footrest or extra seating when needed. The chair's black finish legs add a modern and sleek touch, perfectly complementing the overall design. With its captivating blue hue, the EOS Collection Accent Click Clack Chair with Ottoman is sure to become a focal point in your home, creating a cozy and stylish seating area. Treat yourself to the perfect blend of comfort and aesthetics with this exceptional furniture piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.