This item is Discontinued.

Homelegance EOS Accent Click Clack Chair With Ottoman, Yellow With Oak Finish Legs HM1760YW-1

EOS Accent Click Clack Chair With Ottoman, Yellow With Oak Finish Legs (Discontinued)

  • Mfr # HM1760YW-1
  • Zoro # G509280887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM1760YW-1
Zoro #
G509280887
UPC #
194840155331
Country of Origin
China

Dimensions

Overall Height
13.5 in
Overall Length
43 in
Overall Width
26.75 in

Details

Item
Accent Chair
Color
Yellow
Material
Wood, Foam

Description

The EOS Collection Accent Click Clack Chair with Ottoman in yellow and oak finish legs is a stunning addition to any living room or bedroom. The vibrant yellow upholstery adds a pop of color and brings a cheerful and inviting atmosphere to your space. Designed with both style and functionality in mind, this chair features a convenient click clack mechanism that allows you to easily adjust it to your preferred position, whether you want to sit upright or lounge back for ultimate relaxation. The accompanying ottoman provides added comfort and versatility, serving as a footrest or extra seating when needed. The chair's oak finish legs add a touch of elegance and complement the overall design. With its eye-catching yellow hue, the EOS Collection Accent Click Clack Chair with Ottoman is sure to become a focal point in your home, creating a cozy and stylish seating area. Treat yourself to the perfect blend of comfort and aesthetics with this exceptional furniture piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.