Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Homelegance Epione Counter Height Chair, Orange HM1138RN-24

Epione Counter Height Chair, Orange (Discontinued)

  • Mfr # HM1138RN-24
  • Zoro # G709280885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1138RN-24
Zoro #
G709280885
UPC #
194840186564
Country of Origin
Malaysia

Dimensions

Overall Height
38.5 in
Overall Length
28 in
Overall Width
29 in

Details

Item
Accent Chair
Color
Orange
Material
Foam, Wood

Description

Introducing the Epione Counter Height Chair, a perfect blend of style and functionality. Crafted with meticulous attention to detail, this chair offers a sleek and contemporary design that effortlessly enhances any space. The sturdy construction ensures durability, while the ergonomic design provides optimal comfort for extended sitting. The cushioned seat and backrest are upholstered in a premium fabric that exudes elegance and is easy to maintain. The counter height design makes it ideal for kitchen islands or high dining tables, adding a touch of sophistication to your dining area. With its timeless appeal and exceptional craftsmanship, the Epione Counter Height Chair is a must-have addition to your home decor. Elevate your dining experience and indulge in both comfort and style with this exquisite chair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.