This item is Discontinued.

Homelegance Horae Rocker Accent Chair, Brown HM1168BR-1

Horae Rocker Accent Chair, Brown (Discontinued)

  • Mfr # HM1168BR-1
  • Zoro # G909280883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM1168BR-1
Zoro #
G909280883
UPC #
194840131236
Country of Origin
Malaysia

Dimensions

Overall Height
21.25 in
Overall Length
33.25 in
Overall Width
26.5 in

Details

Item
Accent Chair
Material
Foam, Wood
Color
Brown

Description

The Horae Rocker Accent Chair, a perfect blend of style and comfort. This chair is designed to provide a relaxing and soothing experience with its gentle rocking motion. The curved and ergonomic design contours to your body, providing optimal support and relaxation. The plush cushioning and soft upholstery create a cozy and inviting seating experience. The accent chair features a modern and chic aesthetic, making it a stylish addition to any room. Whether you want to unwind with a good book or simply enjoy a moment of tranquility, the Horae Rocker Accent Chair is the perfect choice. Enhance your living space with this elegant and functional chair that combines style, comfort, and relaxation in one beautiful package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.