Shop All Dining Room Tables & Sets
Homelegance
Janina Dining Table
Mfr # 5516-66
Zoro # G110493836
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Color Grey
- Setup Size 38 x 66 x 30H in.
- Weight 105.25 lbs
Product Information
- Brand Homelegance
- MFR # 5516-66
- Zoro # G110493836
- UPC # 782359496573
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Setup Size | 38 x 66 x 30H in. |
Details
Description
At home in a transitional setting, the Janina Collection allows for a customizable look to match the decor of your dining space. The natural finish of the pine veneer creates classic accent to the streamlined profile of the table.
- •30in H Table
- •Pine Veneer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Black, Adjustable Arms, High Back (695614)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- FLASH FURNITURE Stack Chair, Ergo Shell, Plastic, Gray (RUT-EO1-GY-GG)
- FLASH FURNITURE Crescent 25.125 X 35.5 X 23.5, Plastic, Steel Top, Brown (YU-YCY-093-CIR-TBL-NAT-GG)
- HOMELEGANCE Norwich Dining Table (5055-82)
- BAXTON STUDIO 59.1 W, 35.4 L, 29.3 H (188-11663-11866-ZORO)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020BKCHR2-GG)
- ORORA DEC Orora Dec LSS-8229C01-BEIGE Mid Back Button Tufted Fabric Dining Chair with Low-Profile Armrest; Beige - Set of 2 (LSS-8229C01-BEIGE)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (193-8027-10519-ZORO)
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- FLASH FURNITURE Round Round High-Gloss Walnut Resin Table Top, 48" W, 48" L, 2" H, Resin Top, Walnut (TP-WAL-48RD-GG)
- Homelegance Dining Room Tables & Sets