Zoro Homepage

Lordsburg Arm Chair

  • Mfr # 5473A

  • Zoro # G610493992


product price: $234.99
/ea
Sold in multiples of 2 for $469.98
Free Shipping & Returns

Key Features

Color
Brown
Weight
23.875 lbs
Setup Size
24.5 x 26 x 40.5H in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5473A
Zoro #
G610493992
UPC #
782359392905
Country of Origin
Malaysia

Dimensions

Setup Size
24.5 x 26 x 40.5H in.

Details

Color
Brown
Weight
23.875 lbs

Description

Elegantly designed for the traditional dining room is the Lordsburg Collection. Brown faux leather covers the seats and backs of the wood-framed chairs while the the magnificent parquet veneer is highlighted by the brown cherry finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.