Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lucida Dresser, White

  • Mfr # 2039W-5

  • Zoro # G711382973


product price: $578.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White
Height
33.5"
Width
17"
Depth
54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2039W-5
Zoro #
G711382973
UPC #
782359459028
Country of Origin
Viet Nam

Dimensions

Height
33.5"
Width
17"
Depth
54"

Details

Color
White

Description

Classic traditional styling creates an elegant addition to your home in the Lucida Collection. Classic bale and pull hardware front the drawers while traditional framing provides classic profile to the dresser. Coordinating twin and full-size beds, chest, mirror and nightstand are available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.