Shop All Dining Room Chairs
Homelegance
Savion Arm Chair
Mfr # 5494A
Zoro # G110493928
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Weight 24.25 lbs
- Setup Size 24 x 31.5 x 44.5H in.
Product Information
- Brand Homelegance
- MFR # 5494A
- Zoro # G110493928
- UPC # 782359424651
- Country of Origin Malaysia
- Category Dining Room Chairs
Dimensions
Setup Size | 24 x 31.5 x 44.5H in. |
Details
Description
Sophisticated soft contemporary design is achieved in your dining room with the addition of the Savion Collection. An espresso finish highlights the unique veneer pattern. Dramatic flair is lent to the design by the arm chairs with a neutral tone fabric cover.
- •20in H Seat
- •Gray Upholstery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 18" x 24", Silver (LOCKINGCASE1824SV)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Pearl White (20222)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Vinyl (493N75)
- HASTINGS HOME Hastings Home Mobile Standing Computer Desk, Black (102519WFV)
- HOMELEGANCE Savion Side Chair (5494S)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- EAST WEST FURNITURE East West Furniture GRC-WHI-W Gronton Dining Chair with Wood Seat in Linen White Finish Pack of 2 (GRC-WHI-W)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- BAXTON STUDIO Landry ModernBlack Finished Polypropylene Plastic 4-Piece Stackable Dining Chair Set (192-4PC-12027-ZORO)
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- Homelegance Dining Room Chairs