Zoro Homepage

Southlake Side Chair

  • Mfr # 5741S

  • Zoro # G511382968


product price: $129.99
/ea
Sold in multiples of 2 for $259.98
Free Shipping & Returns

Key Features

Color
Grey
Width (In.)
25"
Depth (In.)
20"
Height (In.)
39.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5741S
Zoro #
G511382968
UPC #
194840016946
Country of Origin
Viet Nam

Dimensions

Width (In.)
25"
Depth (In.)
20"
Height (In.)
39.5"

Details

Color
Grey

Description

An elegant blend of traditional styling and rustic aesthetic combines to create the look of the Southlake Collection. The wire-brushed rustic brown finish of the chair legs highlights the oak veneer. The brown linen-covered seat and back of the side chair provides neutral complement to your dining space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.