Zoro Homepage

Tigard Side Chair

  • Mfr # 5761S

  • Zoro # G611382967


product price: $100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns

Key Features

Width (In.)
22.5"
Depth (In.)
20"
Height (In.)
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5761S
Zoro #
G611382967
UPC #
194840184973
Country of Origin
Viet Nam

Dimensions

Width (In.)
22.5"
Depth (In.)
20"
Height (In.)
38"

Description

The traditional styling of the Tigard Collection lends timeless appeal to the look of your casual dining space. With subtle hints nodding to the Arts and Crafts design movement, the ladder-back side chair features classic lines that solidify the versatile aesthetic of the collection. Covering the padded seats of the side chairs is a neutral tone fabric upholstery, complementing the traditional cherry finish of the chairs wood veneer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.