This item is Discontinued.

Homepage 02-3427-307 0.312 x 6.62 in. Hook & Eye Turnbuckles - pack of 10 HO32057

02-3427-307 0.312 x 6.62 in. Hook & Eye Turnbuckles - pack of 10 (Discontinued)

  • Mfr # HO32057
  • Zoro # G904016555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO32057
Zoro #
G904016555
UPC #
654204004083
Country of Origin
China

Description

Features
  • Hook & Eye Turnbuckles
  • Hook and eye
  • Wire dia. : .268
  • Thread dia. : 5/16"
  • Compressed length: 6-5/8"
  • Body length: 3-1/2"
  • Body depth: 7/16"
  • Load limit 275 lbs
  • Zinc plated steel with aluminum body
  • National cross reference # 221-429
  • Bulk
Specifications
  • Dimension: 7.3" H x 2.3" W x 3.8" L
  • Weight: 2 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.