Zoro Homepage

5000-1 Quick Connect Dryer Vent

  • Mfr # HO32840

  • Zoro # G004002984


product price: $30.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO32840
Zoro #
G004002984
UPC #
654204008364
Country of Origin
China

Description

Features
  • Easy access for maintenance
  • Saves space between dryer and wall
  • Hose will not fall off
  • Fits 4" tubes
  • Overall diameter 6"
  • White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.