Zoro Homepage

89327 4 ft. Green Finish Horizontal E-Track

  • Mfr # HO565610

  • Zoro # G904107147


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO565610
Zoro #
G904107147
UPC #
723902281970
Country of Origin
China

Description

Features
  • Green Finish Horizontal E-Track.
  • 4,000 lbs. Weight Load Limit.
  • 6,000 lbs. Break Strength.
  • Size - 4 ft.
  • Dimension - 48 x 5 x 0.5 in.
  • Item Weight - 5.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.