Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Homepage FRHMN075S 0.75 in. Fuel Transfer Nozzle HO582666

FRHMN075S 0.75 in. Fuel Transfer Nozzle (Discontinued)

  • Mfr # HO582666
  • Zoro # G204031135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO582666
Zoro #
G204031135
UPC #
723902356418
Country of Origin
China

Description

Features
  • Size - 3/4 in.
  • Fuel transfer nozzle.
  • Designed for manual or electric pumps & gravity flow systems.
  • Aluminum construction with built in hang up hook for easy storage.
  • Dimension - 16 x 8 x 2 in.
  • Item weight - 1.78 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.