This item is Discontinued.

Homepage Live Laugh Love Metal Sign - 20 x 5 in. HO1126015

Live Laugh Love Metal Sign - 20 x 5 in. (Discontinued)

  • Mfr # HO1126015
  • Zoro # G303936003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO1126015
Zoro #
G303936003
UPC #
739608617296
Country of Origin
China

Description

This Live Laugh Love satin metal sign measures 20 inches by 5 inches and weighs 1lb(s). This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.

Features
  • Live Laugh Love Metal Sign
Specifications
  • Size: 20" W x 5" H
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.