Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Bungee Cord; 24 x 0.315 in. - Pack of 2

  • Mfr # HO1491994

  • Zoro # G903738045


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO1491994
Zoro #
G903738045
UPC #
780997125275
Country of Origin
China

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Yellow Bungee Cord, 24 x 0.315 in. - Pack of 2
  • Pack of 2
Specifications
  • Color: Yellow
  • Length: 24 in.
  • Thickness: 0.315 in.
  • Carabiner Included: No
  • Hooks: Yes Stainless steel hooks
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.