Shop HOMEROOTS
See all product information
Create Account
1 X 16 X 14 Sandstone Ribbed Finish Outdoor Light - Ball
- Mfr # 274811
- Zoro # G023440514
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Width
1 in
Style
Traditional
Depth
16 in
Outdoor Decor Accessories Type
Garden Accents Accessories
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274811
- Zoro #
- G023440514
- UPC #
- -
- Country of Origin
- China
- Style
- Traditional
- Outdoor Decor Accessories Type
- Garden Accents Accessories
- Item
- Outdoor Accessories-Decor-Garden-Games
- Material
- Sandstone
- Color
- Sand
- Assembly Required
- No Assembly Needed
Dimensions
- Width
- 1 in
- Depth
- 16 in
- Length
- 14 in
Description
lighting your entry way, hallway or outdoor patio with this exciting sandstone ribbed finished ball with outdoor light. the cool glowing glass pieces will certainly caste its inspiring visual vibe on the surrounding decor. the eclectic overall design of this decor art is beautifully thought out to be an ideal lighting addition to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.