Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10' Black and White Geometric Distressed Indoor Outdoor Runner Rug

  • Mfr # 558806

  • Zoro # G722339614


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Depth
0.2 in
Height
26.2 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558806
Zoro #
G722339614
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.2 in
Height
26.2 in
Width (In.)
120 in

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Color
Black White
Method of Construction
Machine Woven
Backing Material
Jute
Shape
Runner

Description

Add great coloration and comfortable texture to your space with this 10-foot black and white geometric distressed indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. The coloration of this rug infuses an updated and modern vibe into your space. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26.2-inch h x 120-inch w x 0.2-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.